Shop BALDWIN
See all product information
Create Account
Reserve SCNAPXCURRTAR112 Single
- Mfr # SC.NAPXCUR.R.TAR.112
- Zoro # G1860081
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Includes
Latch
Features
Single Cylinder
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.NAPXCUR.R.TAR.112
- Zoro #
- G1860081
- UPC #
- 884011485533
- Country of Origin
- China
- Item
- Baldwin Reserve,SCNAPXCURRTAR112 Single
- Finish
- Venetian Bronze
- Series
- Reserve
- Includes
- Latch
- Features
- Single Cylinder
- Style
- Traditional
- Strike Type
- Dual Strike
- Cylinder Core Type
- Single
Description
Baldwin Reserve,SCNAPXCURRTAR112 Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.