Reserve SCNAPXFEDLTRR003 Single
- Mfr # SCNAPXFEDTRR003
- Zoro # G2270519
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Color
Lifetime Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCNAPXFEDTRR003
- Zoro #
- G2270519
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,SCNAPXFEDLTRR003 Single
- Finish
- Brass
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Color
- Lifetime Brass
- Material
- Brass
- Features
- Single Cylinder
- Cylinder Core Type
- Single
- Strike Type
- Dual Strike
- Style
- Traditional
Description
Baldwin Reserve,SCNAPXFEDLTRR003 Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.