Reserve SCNAPXROUTRR112S Single
- Mfr # SC.NAPXROU.TRR.112.S
- Zoro # G2284220
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Length
21.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.NAPXROU.TRR.112.S
- Zoro #
- G2284220
- UPC #
- 884011711809
- Country of Origin
- China
- Item
- Baldwin Reserve,SCNAPXROUTRR112S Single
- Finish
- Venetian Bronze
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- Kwikset SmartKey
- Color
- Venetian Bronze
- Features
- Single Cylinder
- Material
- Brass
- Cylinder Core Type
- Single
- Strike Type
- Dual Strike
- Style
- Round Knob
- Number of Pins
- 5 Pin Cylinder
- Weight
- 6.8
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Length
- 21.7
- Width
- 6.1
- Height
- 3.1
Description
Baldwin Reserve,SCNAPXROUTRR112S Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.