Shop BALDWIN
See all product information
Create Account
Reserve SCNAPXROUTRR150S Single
- Mfr # SC.NAPXROU.TRR.150.S
- Zoro # G1867879
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Material
Brass
Features
Single Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.NAPXROU.TRR.150.S
- Zoro #
- G1867879
- UPC #
- 884011783530
- Country of Origin
- China
- Item
- Baldwin Reserve,SCNAPXROUTRR150S Single
- Finish
- Satin Nickel
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Material
- Brass
- Features
- Single Cylinder
- Color
- Satin Nickel
- Cylinder Core Type
- Single
- Style
- Round Knob
Description
Baldwin Reserve,SCNAPXROUTRR150S Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.