Shop BALDWIN
See all product information
Create Account
Reserve SCRAD492S Single Cylinde
- Mfr # SC.RAD.492.S
- Zoro # G2067290
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
Kwikset SmartKey
Width
5.6
Finish
White Bronze
Length
5.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.RAD.492.S
- Zoro #
- G2067290
- UPC #
- 884011738837
- Country of Origin
- China
- Series
- Reserve
- Keyway Type
- Kwikset SmartKey
- Item
- Baldwin Reserve,SCRAD492S Single Cylinde
- Finish
- White Bronze
- Weight
- 1.85
- Material
- Brass
- Color
- White Bronze
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Function
- Single Cylinder
- Cylinder
- Single
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Dimensions
- Width
- 5.6
- Length
- 5.6
- Height
- 3.5
Description
Baldwin Reserve,SCRAD492S Single Cylinde
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.