Shop BALDWIN
See all product information
Create Account
Reserve SCRSD481X492 Single Cyli
- Mfr # SC.RSD.481X492
- Zoro # G2067263
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Finish
Dark Bronze by White Bronze
Width
0
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.RSD.481X492
- Zoro #
- G2067263
- UPC #
- 884011795076
- Country of Origin
- China
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve,SCRSD481X492 Single Cyli
- Finish
- Dark Bronze by White Bronze
- Strike Type
- Dual Strike
- Function
- Single Cylinder
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Material
- Brass
- Color
- Dark Bronze by White Bronze
- Cylinder
- Single
- Number of Pins
- 5 Pin Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCRSD481X492 Single Cyli