Reserve SCRSD492S Single Cylinde
- Mfr # SC.RSD.492.S
- Zoro # G2288865
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
Kwikset SmartKey
Material
Brass
Width
5.7
Weight
0.9921
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC.RSD.492.S
- Zoro #
- G2288865
- UPC #
- 884011492210
- Country of Origin
- China
Dimensions
- Width
- 5.7
- Length
- 5.8
- Height
- 3.9
Details
- Series
- Reserve
- Keyway Type
- Kwikset SmartKey
- Item
- Baldwin Reserve,SCRSD492S Single Cylinde
- Material
- Brass
- Weight
- 0.9921
- Color
- White Bronze
- Finish
- White Bronze
- Cylinder
- Single
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Function
- Single Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Description
Baldwin Reserve,SCRSD492S Single Cylinde
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.