Shop BALDWIN
See all product information
Create Account
Reserve SCRSD492X481 Single Cyli
- Mfr # SC.RSD.492X481
- Zoro # G2288795
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Cylinder
Single
Strike Type
Dual
Includes
Latch
Finish
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC.RSD.492X481
- Zoro #
- G2288795
- UPC #
- -
- Country of Origin
- China
Details
- Series
- Reserve
- Item
- Baldwin Reserve,SCRSD492X481 Single Cyli
- Cylinder
- Single
- Strike Type
- Dual
- Includes
- Latch
- Finish
- Dark Bronze
Description
Baldwin Reserve,SCRSD492X481 Single Cyli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.