Shop BALDWIN
See all product information
Create Account
Reserve SCTAD003S Single Cylinde
- Mfr # SC.TAD.003.S
- Zoro # G1871342
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Color
Lifetime Brass
Material
Brass
Finish
Brass
Cylinder
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC.TAD.003.S
- Zoro #
- G1871342
- UPC #
- 884011622273
- Country of Origin
- China
Details
- Series
- Reserve
- Item
- Baldwin Reserve,SCTAD003S Single Cylinde
- Color
- Lifetime Brass
- Material
- Brass
- Finish
- Brass
- Cylinder
- Single
- Style
- Traditional
Description
Baldwin Reserve,SCTAD003S Single Cylinde
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.