Shop BALDWIN
See all product information
Create Account
Reserve SCTAD112X150 Single Cyli
- Mfr # SC.TAD.112X150
- Zoro # G2291141
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Strike Type
Dual Strike
Height
0
Length
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.TAD.112X150
- Zoro #
- G2291141
- UPC #
- 884011473738
- Country of Origin
- China
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve,SCTAD112X150 Single Cyli
- Strike Type
- Dual Strike
- Material
- Brass
- Color
- Venetian Bronze by Satin Nickel
- Finish
- Satin Nickel
- Cylinder
- Single
- Includes
- Latch
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Style
- Traditional
- Function
- Single Cylinder
- Weight
- 1.98
- Number of Pins
- 5 Pin Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Height
- 0
- Length
- 0
- Width
- 0
Description
Baldwin Reserve,SCTAD112X150 Single Cyli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.