Reserve SCTAD112X260 Single Cyli
- Mfr # SC.TAD.112X260
- Zoro # G2068295
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Includes
Latch
Cylinder
Single
Style
Traditional
Strike Type
Dual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.TAD.112X260
- Zoro #
- G2068295
- UPC #
- -
- Country of Origin
- China
- Series
- Reserve
- Item
- Baldwin Reserve,SCTAD112X260 Single Cyli
- Includes
- Latch
- Cylinder
- Single
- Style
- Traditional
- Strike Type
- Dual
- Finish
- Venetian Bronze
Description
Baldwin Reserve,SCTAD112X260 Single Cyli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.