Shop BALDWIN
See all product information
Create Account
Reserve SCTRD112X150 Single Cyli
- Mfr # SCTRD112X150
- Zoro # G1871360
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Style
Traditional
Finish
Satin Nickel
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCTRD112X150
- Zoro #
- G1871360
- UPC #
- 884011480200
- Country of Origin
- China
Dimensions
- Length
- 5.3
- Height
- 3.4
- Width
- 5.2
Details
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve,SCTRD112X150 Single Cyli
- Style
- Traditional
- Finish
- Satin Nickel
- Material
- Brass
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Cylinder
- Single
- Function
- Single Cylinder
- Includes
- Latch
- Color
- Venetian Bronze by Satin Nickel
- Number of Pins
- 5 Pin Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCTRD112X150 Single Cyli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.