Reserve SCTRD112X150S Single Cyl
- Mfr # SC.TRD.112X150.SMT
- Zoro # G2291360
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Cylinder
Single
Finish
Venetian Bronze by Satin Nickel
Strike Type
Dual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC.TRD.112X150.SMT
- Zoro #
- G2291360
- UPC #
- 884011740618
- Country of Origin
- China
Details
- Series
- Reserve
- Item
- Baldwin Reserve,SCTRD112X150S Single Cyl
- Cylinder
- Single
- Finish
- Venetian Bronze by Satin Nickel
- Strike Type
- Dual
Description
Baldwin Reserve,SCTRD112X150S Single Cyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.