Shop BALDWIN
See all product information
Create Account
Reserve SCTRD150 Single Cylinder
- Mfr # SC.TRD.150
- Zoro # G1871430
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
C Keyway
Material
Brass
Length
5.3
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.TRD.150
- Zoro #
- G1871430
- UPC #
- 884011484482
- Country of Origin
- China
- Series
- Reserve
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve,SCTRD150 Single Cylinder
- Material
- Brass
- Includes
- Latch
- Weight
- 2.05
- Color
- Satin Nickel
- Finish
- Satin Nickel
- Cylinder
- Single
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Function
- Single Cylinder
- Style
- Traditional
- Number of Pins
- 5 Pin Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Length
- 5.3
- Height
- 3.4
- Width
- 5.2
Description
Baldwin Reserve,SCTRD150 Single Cylinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.