Shop BALDWIN
See all product information
Create Account
Reserve SCTSD141S Single Cylinde
- Mfr # SCTSD055S
- Zoro # G2291659
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
Kwikset SmartKey
Weight
0.6
Number of Pins
5 Pin Cylinder
Width
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCTSD055S
- Zoro #
- G2291659
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0
- Length
- 0
- Height
- 0
Details
- Series
- Reserve
- Keyway Type
- Kwikset SmartKey
- Item
- Baldwin Reserve,SCTSD141S Single Cylinde
- Weight
- 0.6
- Number of Pins
- 5 Pin Cylinder
- Function
- Single Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Bright Nickel
- Style
- Traditional
- Strike Type
- Dual Strike
- Color
- Bright Nickel
- Cylinder
- Single
- Material
- Brass
Description
Baldwin Reserve,SCTSD141S Single Cylinde
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.