Shop BALDWIN
See all product information
Create Account
Reserve SCWESXELLTAR112S Single
- Mfr # SC.WESXELL.TAR.112.S
- Zoro # G1872611
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Features
Single Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC.WESXELL.TAR.112.S
- Zoro #
- G1872611
- UPC #
- 884011548108
- Country of Origin
- China
Dimensions
- Height
- 3.8
- Length
- 22.1
- Width
- 6.4
Details
- Item
- Baldwin Reserve,SCWESXELLTAR112S Single
- Finish
- Venetian Bronze
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- Kwikset SmartKey
- Features
- Single Cylinder
- Color
- Venetian Bronze
- Material
- Brass
- Style
- Traditional
- Strike Type
- Dual Strike
- Number of Pins
- 5 Pin Cylinder
- Lockset Handle Type
- Knob
- Cylinder Core Type
- Single
- Weight
- 6.7
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCWESXELLTAR112S Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.