This item is Discontinued.

Baldwin Single Cylinder Chesapeake Handleset RH Federal Lever, Satin Nickel SC.CHEXFED.R.TRR.150

Single Cylinder Chesapeake Handleset RH Federal Lever, Satin Nickel (Discontinued)

  • Mfr # SC.CHEXFED.R.TRR.150
  • Zoro # G1852013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC.CHEXFED.R.TRR.150
Zoro #
G1852013
UPC #
884011727923
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Baldwin Reserve,SCCHEXFEDRTRR150 Single
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Features
Single Cylinder
Material
Brass
Color
Satin Nickel
Strike Type
Dual Strike
Style
Traditional
Number of Pins
5 Pin Cylinder
Weight
6.93
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCCHEXFEDRTRR150 Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.