Reserve Venetian Bronze by Lifetime Brass Door Levers
Mfr # PS.CUR.L.TRR.112X003
Zoro # G2349162
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Includes
Latch
Series
Reserve
Style
Traditional
Finish
Venetian Bronze
Features
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS.CUR.L.TRR.112X003
Zoro #
G2349162
UPC #
-
Country of Origin
China
Details
Includes
Latch
Series
Reserve
Style
Traditional
Finish
Venetian Bronze
Item
Reserve Venetian Bronze by Lifetime Bras
Features
Left Hand
Strike Type
Dual Strike
Function
Passage
Product Type
Door
Description
Item Reserve Venetian Bronze by Lifetime Bras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.