
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9BR7026-001
Zoro #
G2020549
UPC #
884011521088
Country of Origin
China
Dimensions
Length
5
Width
2.8
Height
1.2
Details
Finish
Venetian Bronze
Material
Brass
Item
Door and Butt Hinge
Color
Venetian Bronze
Weight
0.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve
Description
Baldwin Reserve 9BR7026001 4 In. x 4 In. 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.