
Rose Satin Black Rosettes Satin Black 5134
Mfr # 5134.190
Zoro # G1446625
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
15.7
Width
6.9
Material
Brass
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5134.190
Zoro #
G1446625
UPC #
-
Country of Origin
China
Dimensions
Length
15.7
Width
6.9
Details
Item
Rose Satin Black Rosettes Satin Black 51
Material
Brass
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Rose Satin Black Rosettes Satin Black 51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.