Zoro Homepage

Rose Unlacquered Brass Rosettes Unlacquered Brass 5134

  • Mfr # 5134.031.I

  • Zoro # G1446914


product price: $58.15
/ea

Key Features

Length
0
Width
0
Material
Brass
Color
Unlacquered Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5134.031.I
Zoro #
G1446914
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Rose Unlacquered Brass Rosettes Unlacque
Material
Brass
Color
Unlacquered Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Rose Unlacquered Brass Rosettes Unlacque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.