
Round Lifetime Satin Nickel Turns Lifetime Satin Nickel
Mfr # 6760.056
Zoro # G1446905
product price: $96.80
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Lifetime Satin Nickel
Length
4.1
Weight
0.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6760.056
Zoro #
G1446905
UPC #
-
Country of Origin
China
Dimensions
Length
4.1
Height
2.6
Width
2.6
Details
Material
Brass
Series
Estate
Color
Lifetime Satin Nickel
Item
Round Lifetime Satin Nickel Turns Lifeti
Weight
0.4
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Round Lifetime Satin Nickel Turns Lifeti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.