
S Single Cylinder Adirondack Handleset, Rustic Knob Dark Bronze
Mfr # SC.ADIXRUS.RAR.481.S
Zoro # G2247504
product price: $465.15
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.ADIXRUS.RAR.481.S
Zoro #
G2247504
UPC #
884011771650
Country of Origin
China
Dimensions
Width
6.5
Height
3.6
Length
22.1
Details
Item
Baldwin Reserve,SCADIXRUSRAR481S Single
Finish
Dark Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Color
Dark Bronze
Material
Brass
Function
Single Cylinder
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Weight
8.4878
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCADIXRUSRAR481S Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.