Santa Monica Lifetime Bright Nickel Handlesets Lifetime Bright Nickel
Mfr # 6530.055.KNIS
Zoro # G1450231
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Bright Nickel
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6530.055.KNIS
Zoro #
G1450231
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Santa Monica Lifetime Bright Nickel Hand
Location Type
Interior
Material
Brass
Finish
Bright Nickel
Series
Estate
Style
Knob
Color
Lifetime Bright Nickel
Description
Item Santa Monica Lifetime Bright Nickel Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.