Santa Monica Lifetime Satin Nickel Escutcheons Lifetime Satin Nickel

  • Mfr # MP005.056.KC1

  • Zoro # G1777384


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Satin Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP005.056.KC1
Zoro #
G1777384
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Santa Monica Lifetime Satin Nickel Escut
Series
Estate
Color
Lifetime Satin Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Santa Monica Lifetime Satin Nickel Escut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.