Santa Monica Lifetime Satin Nickel Handlesets Lifetime Satin Nickel

  • Mfr # 6530.056.KCOS

  • Zoro # G1777892


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Nickel
Series
Estate
Height
2.1
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6530.056.KCOS
Zoro #
G1777892
UPC #
-
Country of Origin
China

Dimensions

Height
2.1
Length
12
Width
3.6

Details

Item
Santa Monica Lifetime Satin Nickel Handl
Material
Brass
Finish
Satin Nickel
Series
Estate
Color
Lifetime Satin Nickel

Description

Item Santa Monica Lifetime Satin Nickel Handl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.