Santa Monica Lifetime Satin Nickel Handlesets Lifetime Satin Nickel
Mfr # 6530.056.KTIS
Zoro # G1777980
product price:Â $353.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Satin Nickel
Series
Estate
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6530.056.KTIS
Zoro #
G1777980
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Santa Monica Lifetime Satin Nickel Handl
Location Type
Interior
Material
Brass
Finish
Satin Nickel
Series
Estate
Color
Lifetime Satin Nickel
Description
Item Santa Monica Lifetime Satin Nickel Handl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.