Santa Monica Oil Rubbed Bronze Handlesets Oil Rubbed Bronze
Mfr # 6530.102.KNIS
Zoro # G1778355
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6530.102.KNIS
Zoro #
G1778355
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Height
2.1
Length
12
Details
Item
Santa Monica Oil Rubbed Bronze Handleset
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Style
Knob
Color
Oil Rubbed Bronze
Description
Item Santa Monica Oil Rubbed Bronze Handleset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.