Zoro Homepage

Santa Monica Satin Black Handlesets Satin Black

  • Mfr # 6530.190.KCIS

  • Zoro # G1778382


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Color
Satin Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6530.190.KCIS
Zoro #
G1778382
UPC #
00884011651709
Country of Origin
China

Dimensions

Height
1.0236
Length
13.5433
Width
3.622

Details

Item
Santa Monica Satin Black Handlesets Sati
Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Color
Satin Black

Description

Item Santa Monica Satin Black Handlesets Sati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.