Santa Monica Venetian Bronze Handlesets Venetian Bronze
- Mfr # 6530.112.KCOS
- Zoro # G1780169
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Venetian Bronze
Series
Estate
Width
0
Height
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6530.112.KCOS
- Zoro #
- G1780169
- UPC #
- -
- Country of Origin
- China
- Item
- Santa Monica Venetian Bronze Handlesets
- Material
- Brass
- Finish
- Venetian Bronze
- Series
- Estate
- Color
- Venetian Bronze
Dimensions
- Width
- 0
- Height
- 0
- Length
- 0
Description
Item Santa Monica Venetian Bronze Handlesets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.