Zoro Homepage

Satin Black Cremone Bolts Satin Black

  • Mfr # 8105.190.R7LK

  • Zoro # G1780589


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
0
Length
0
Width
0
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8105.190.R7LK
Zoro #
G1780589
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Satin Black Cremone Bolts Satin Black
Material
Brass
Basic Material
Brass
Fastener Finish
Satin Black
Fastener Thread Direction
Right Hand
Color
Satin Black
Weight
8.6
Strike Type
Angle, Universal, and Mortise Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Satin Black Cremone Bolts Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.