Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Black Cylinders Satin Black

  • Mfr # 8323.190

  • Zoro # G1780753


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
1.6
Length
4.25
Material
Brass
Color
Satin Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8323.190
Zoro #
G1780753
UPC #
-
Country of Origin
China

Dimensions

Width
1.6
Length
4.25
Height
1.4

Details

Item
Satin Black Cylinders Satin Black
Series
Estate
Material
Brass
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Black Cylinders Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.