Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Black Flush Pulls Satin Black

  • Mfr # 8601.190

  • Zoro # G1781051


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Black
Material
Brass
Length
6.4567
Width
4.4882
Height
1.2598
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601.190
Zoro #
G1781051
UPC #
-
Country of Origin
China

Dimensions

Length
6.4567
Width
4.4882
Height
1.2598

Details

Item
Satin Black Flush Pulls Satin Black
Color
Satin Black
Material
Brass
Weight
1.2
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Black Flush Pulls Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.