Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Black Handlesets Satin Black

  • Mfr # 6318.190.0004

  • Zoro # G1781085


product price: $47.25
/ea

Key Features

Series
Estate
Finish
Satin Black
Material
Brass
Color
Satin Black
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6318.190.0004
Zoro #
G1781085
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Satin Black Handlesets Satin Black
Series
Estate
Finish
Satin Black
Material
Brass
Color
Satin Black
Weight
0.4

Description

Item Satin Black Handlesets Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.