Zoro Homepage

Satin Black Kits Satin Black

  • Mfr # 5399.190.N

  • Zoro # G1781252


product price: $74.99
/ea

Key Features

Finish
Satin Black
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Satin Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.190.N
Zoro #
G1781252
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Satin Black Kits Satin Black
Finish
Satin Black
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Satin Black

Description

Item Satin Black Kits Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.