Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Black Latches Satin Black

  • Mfr # 5513.190.0030

  • Zoro # G1781313


product price: $17.79
/ea

Key Features

Function
Privacy
Color
Satin Black
Length
4.0945
Width
2.3622
Height
1.3386
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5513.190.0030
Zoro #
G1781313
UPC #
-
Country of Origin
China

Dimensions

Length
4.0945
Width
2.3622
Height
1.3386

Details

Function
Privacy
Color
Satin Black
Material
Brass
Item
Satin Black Latches Satin Black
Weight
0.2

Description

Satin Black Latches Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.