Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Black Mounting Hardware Satin Black

  • Mfr # 8440.190.002

  • Zoro # G1781532


product price: $26.65
/ea

Key Features

Material
Steel
Color
Satin Black
Weight
0.1
Height
0.1
Length
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440.190.002
Zoro #
G1781532
UPC #
-
Country of Origin
China

Dimensions

Height
0.1
Length
1.25
Width
0.1

Details

Material
Steel
Item
Satin Black Mounting Hardware Satin Blac
Color
Satin Black
Weight
0.1

Description

Satin Black Mounting Hardware Satin Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.