
Satin Black Strikes Satin Black
Mfr # 5300.190.EFLS
Zoro # G1782040
product price: $26.65
/eaKey Features
Strike Type
Full Lip Strike
Finish
Satin Black
Length
2.9921
Width
1.8898
Color
Satin Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5300.190.EFLS
Zoro #
G1782040
UPC #
-
Country of Origin
China
Dimensions
Length
2.9921
Width
1.8898
Height
0.2362
Details
Strike Type
Full Lip Strike
Finish
Satin Black
Color
Satin Black
Material
Brass
Series
Estate
Item
Satin Black Strikes Satin Black
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Satin Black Strikes Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.