Satin Black Strikes Satin Black
Mfr # 6042.190
Zoro # G1781925
product price: $48.39
/eaKey Features
Strike Type
Deadlock Strike Plate and Dust Box
Finish
Satin Black
Length
0
Width
0
Color
Satin Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6042.190
Zoro #
G1781925
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Strike Type
Deadlock Strike Plate and Dust Box
Finish
Satin Black
Color
Satin Black
Material
Brass
Series
Estate
Item
Satin Black Strikes Satin Black
Function
Deadlock
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Satin Black Strikes Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.