Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Black Turns Satin Black

  • Mfr # 6735.190

  • Zoro # G1782460


product price: $58.15
/ea

Key Features

Material
Brass
Series
Estate
Color
Satin Black
Length
0
Weight
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6735.190
Zoro #
G1782460
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Material
Brass
Series
Estate
Color
Satin Black
Item
Satin Black Turns Satin Black
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Black Turns Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.