Satin Brass with Brown Cremone Bolts Satin Brass with Brown
Mfr # 8105.060.L8LK
Zoro # G1782810
product price: $1,145.60
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
2.5
Basic Material
Brass
Fastener Finish
Satin Brass
Color
Satin Brass and Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8105.060.L8LK
Zoro #
G1782810
UPC #
-
Country of Origin
China
Dimensions
Length
55
Width
2.5
Details
Item
Satin Brass with Brown Cremone Bolts Sat
Material
Brass
Basic Material
Brass
Fastener Finish
Satin Brass
Color
Satin Brass and Brown
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike
Description
Satin Brass with Brown Cremone Bolts Sat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.