Satin Brass with Brown Cremone Bolts Satin Brass with Brown

  • Mfr # 8105.060.R8LK

  • Zoro # G1782801


product price: $1,145.60
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
0
Width
0
Fastener Thread Direction
Right Hand
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8105.060.R8LK
Zoro #
G1782801
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Satin Brass with Brown Cremone Bolts Sat
Material
Brass
Fastener Thread Direction
Right Hand
Basic Material
Brass
Fastener Finish
Satin Brass
Color
Satin Brass and Brown
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Brass with Brown Cremone Bolts Sat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.