
Satin Brass with Brown Cylinders Satin Brass with Brown
Mfr # 8324.060
Zoro # G1783020
product price: $80.80
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass and Brown
Series
Estate
Height
1.5
Material
Brass
Color
Satin Brass and Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8324.060
Zoro #
G1783020
UPC #
-
Country of Origin
China
Dimensions
Height
1.5
Length
4.1
Width
1.6
Details
Item
Satin Brass with Brown Cylinders Satin B
Finish
Satin Brass and Brown
Series
Estate
Material
Brass
Color
Satin Brass and Brown
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Satin Brass with Brown Cylinders Satin B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.