Zoro Homepage

Satin Brass with Brown Cylinders Satin Brass with Brown

  • Mfr # 8324.060.EMHT

  • Zoro # G1783090


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Finish
Satin Brass and Brown
Series
Estate
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8324.060.EMHT
Zoro #
G1783090
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Satin Brass with Brown Cylinders Satin B
Keyway Type
C Keyway
Finish
Satin Brass and Brown
Series
Estate
Color
Satin Brass and Brown
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Brass with Brown Cylinders Satin B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.