Satin Brass with Brown Cylinders Satin Brass with Brown
Mfr # 8326.060.DBL
Zoro # G1783124
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Finish
Satin Brass and Brown
Series
Estate
Length
8.6
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8326.060.DBL
Zoro #
G1783124
UPC #
-
Country of Origin
China
Dimensions
Length
8.6
Height
4.2
Width
10.8
Details
Item
Satin Brass with Brown Cylinders Satin B
Keyway Type
C Keyway
Finish
Satin Brass and Brown
Series
Estate
Material
Brass
Color
Satin Brass and Brown
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Satin Brass with Brown Cylinders Satin B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.