Zoro Homepage

Satin Brass with Brown Cylinders Satin Brass with Brown

  • Mfr # 8327.060

  • Zoro # G1782853


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass and Brown
Series
Estate
Width
1.7
Color
Satin Brass and Brown
Height
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8327.060
Zoro #
G1782853
UPC #
00723079244884
Country of Origin
China

Dimensions

Width
1.7
Height
1.7
Length
4.1

Details

Item
Satin Brass with Brown Cylinders Satin B
Finish
Satin Brass and Brown
Series
Estate
Color
Satin Brass and Brown
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Brass with Brown Cylinders Satin B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.