Zoro Homepage

Satin Brass with Brown Strikes Satin Brass with Brown

  • Mfr # 5510.060.FSTR

  • Zoro # G1783702


product price: $26.65
/ea

Key Features

Strike Type
Full Lip Strike
Length
2.25
Width
1.5
Color
Satin Brass and Brown
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.060.FSTR
Zoro #
G1783702
UPC #
-
Country of Origin
China

Dimensions

Length
2.25
Width
1.5
Height
0.2

Details

Strike Type
Full Lip Strike
Color
Satin Brass and Brown
Material
Brass
Series
Estate
Item
Satin Brass with Brown Strikes Satin Bra
Weight
0.06
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Brass with Brown Strikes Satin Bra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.