Satin Brass with Brown Strikes Satin Brass with Brown
Mfr # 6339.060.L158
Zoro # G1783885
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Strike Type
ASA Strike
Length
0
Width
0
Color
Satin Brass and Brown
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6339.060.L158
Zoro #
G1783885
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Strike Type
ASA Strike
Color
Satin Brass and Brown
Material
Brass
Series
Estate
Item
Satin Brass with Brown Strikes Satin Bra
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Satin Brass with Brown Strikes Satin Bra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.