Zoro Homepage

Satin Brass with Brown Strikes Satin Brass with Brown

  • Mfr # 6340.060.L

  • Zoro # G1783930


product price: $48.39
/ea

Key Features

Strike Type
ASA Strike
Finish
Satin Brass and Brown
Length
5
Width
2
Color
Satin Brass and Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6340.060.L
Zoro #
G1783930
UPC #
-
Country of Origin
China

Dimensions

Length
5
Width
2
Height
0.125

Details

Strike Type
ASA Strike
Finish
Satin Brass and Brown
Color
Satin Brass and Brown
Material
Brass
Series
Estate
Item
Satin Brass with Brown Strikes Satin Bra
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Satin Brass with Brown Strikes Satin Bra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.