
Satin Brass with Brown Strikes Satin Brass with Brown
Mfr # 6340.060.R
Zoro # G1784000
product price: $48.39
/eaKey Features
Strike Type
ASA Strike
Length
5
Width
2
Color
Satin Brass and Brown
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6340.060.R
Zoro #
G1784000
UPC #
-
Country of Origin
China
Dimensions
Length
5
Width
2
Height
0.125
Details
Strike Type
ASA Strike
Color
Satin Brass and Brown
Material
Brass
Series
Estate
Item
Satin Brass with Brown Strikes Satin Bra
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Satin Brass with Brown Strikes Satin Bra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.